Zoro Homepage

Devon Chandelier, 8-Light, 32 In.W x 48.5 In.H, Modern Gold/Sand Blast

  • Mfr # 1947-48MGLD

  • Zoro # G111799517


product price: $1,314.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Collection
Devon
Standards
CETL
Lamp Watts
60
Width
32 in
Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1947-48MGLD
Zoro #
G111799517
UPC #
685659189636
Country of Origin
China

Dimensions

Width
32 in
Height
48.5 in
Canopy Dimensions
4.72"L x 4.72"W
Chain Length
72"
Cord/Wire Length
110"

Details

Item
Chandelier
Finish
Modern Gold
Collection
Devon
Standards
CETL
Lamp Watts
60
Dimmable
Yes
Number of Lights
8
Frame Material
Steel
Bulbs Included
No
Bulb Base
Medium
Shade Finish/Color
Sand Blast
Location Rating
Damp
Shade Material
Glass

Description

Modern gold finish steel construction adds an exquisite look with a timeless transitional design in this eight-light chandelier. An abrasive sand blast effect lends authenticity and character to a rounded frame with a delicate waterglass bowl acting as a diffuser and minimizing harsh glare. Create a dynamic impact to foyers, dining spaces, kitchens, and bedrooms with this elegant chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.