Zoro Homepage

Devon Pendant, 4-Light, 18 In.W x 24.5 In.H, Matte Black/Sand Blast

  • Mfr # 1947-24MB

  • Zoro # G111799968


product price: $434.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
18 in
Number of Lights
4
Collection Name
Devon
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1947-24MB
Zoro #
G111799968
UPC #
685659189582
Country of Origin
China

Dimensions

Height
24.5 in
Width
18 in
Chain Length
72"
Canopy Dimensions
4.72"L x 4.72"W
Cord/Wire Length
110"

Details

Number of Lights
4
Collection Name
Devon
Shade Material
Glass
Item
Pendant
Standards
CETL
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Frame Finish
Matte Black
Location Rating
Damp
Frame Material
Steel
Bulb Base
Medium
Shade Finish/Color
Sand Blast

Description

A cool sand-blast matte black finish offers a stylish touch to this four-light pendant light with an open version of sculptural artisan aesthetics. An elliptical frame contains a glam-inspired waterglass bowl acting as a subtle diffuser, diminishing glare and creating soft lighting for foyers, dining spaces, bedrooms, and hallways. This fixture is a perfect mix of contemporary and transitional design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.