
Devon Semi Flush Mount, 4-Light, 18 In.W x 16 In.H, Matte Black/Sand Blast
Mfr # 1947SFS-MB
Zoro # G611799413
product price: $310.00
/ea
Free Shipping & Returns
Key Features
Width
18 in
Bulb Base
Medium
Shade Material
Glass
Height
16 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1947SFS-MB
Zoro #
G611799413
UPC #
685659189568
Country of Origin
China
Dimensions
Width
18 in
Height
16 in
Backplate Dimensions
5"L x 5"W
Details
Item
Semi Flush Mount
Bulb Base
Medium
Shade Material
Glass
Dimmable
Yes
Bulb Wattage
60
Location Rating
Damp
Shade Finish/Color
Sand Blast
Frame Finish
Matte Black
Frame Material
Steel
Standards
CETL
Number of Lights
4
Collection
Devon
Bulbs Included
No
Description
Transitional and modern spaces benefit from the bold design of this sculptural matte black finish four-light semi-flushmount light, built from a blend of steel and glass. With an open-concept and rounded silhouette and textural sand blast finish effect, its artisan creds turn an industrial look into a gallery-inspired example. Light filters through a waterglass bowl diffuser, minimizing harsh glare and delivering pleasing illumination to a foyer, kitchen, dining room, or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.