Zoro Homepage

Devon Semi Flush Mount, 4-Light, 18 In.W x 16 In.H, Modern Gold/Sand Blast

  • Mfr # 1947SFS-MGLD

  • Zoro # G711799467


product price: $404.00
/ea
Free Shipping & Returns

Key Features

Standards
CETL
Number of Lights
4
Frame Material
Steel
Height
16 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1947SFS-MGLD
Zoro #
G711799467
UPC #
685659189575
Country of Origin
China

Dimensions

Height
16 in
Width
18 in
Backplate Dimensions
5"L x 5"W

Details

Item
Semi Flush Mount
Standards
CETL
Number of Lights
4
Frame Material
Steel
Bulb Wattage
60
Location Rating
Damp
Shade Material
Glass
Collection
Devon
Bulbs Included
No
Shade Finish/Color
Sand Blast
Bulb Base
Medium
Dimmable
Yes
Frame Finish
Modern Gold

Description

Transitional and modern spaces benefit from the bold design of this sculptural modern gold finish four-light semi-flushmount light, built from a blend of steel and glass. With an open-concept and rounded silhouette and textural sand blast finish effect, its artisan creds turn an industrial look into a gallery-inspired example. Light filters through a waterglass bowl diffuser, minimizing harsh glare and delivering pleasing illumination to a foyer, kitchen, dining room, or bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.