
Devon Wall Sconce, 2-Light, 12 In.W x 6 In.L x 18 In.H, Modern Gold/Sand Blast
Mfr # 1947-2S-MGLD
Zoro # G311799591
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
12 in
Dimmable
Yes
Lamp Watts
60
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1947-2S-MGLD
Zoro #
G311799591
UPC #
685659189537
Country of Origin
China
Dimensions
Height
18 in
Width
12 in
Length
6 in
Backplate Dimensions
11.65"L x 4.6"W
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Watts
60
Standards
CETL
Lamp Included
No
Bulb Base
Candelabra
Collection
Devon
Number of Lights
2
Shade Finish/Color
Sand Blast
Location Rating
Damp
Shade Material
Glass
Frame Finish
Modern Gold
Frame Material
Steel
Description
With an open-concept design and pleasing rounded edges, this transitional sand-blast modern gold finish two-light wall sconce adds a bit of artisan style as well as diffused yet glowing light. This steel sconce is a great option for bathrooms, foyers, living spaces, and bedrooms, creating a fluid silhouette with a waterglass bowl diffuser, delivering a multi-dimensional silhouetting with candelabra-style lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.