Zoro Homepage
This item is Discontinued.
Z-Lite Doma Outdoor Chain Light, Black & Water Glass 543CHB-BK

Doma Outdoor Chain Light, Black & Water Glass (Discontinued)

  • Mfr # 543CHB-BK
  • Zoro # G105842120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543CHB-BK
Zoro #
G105842120
UPC #
685659022971
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
28"
Chain Length
60"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
5
Bulb Base Type
Candelabra
Style
period inspired; old world; gothic
Dimmable
Yes
UL Listed
CUL/cETLu
Frame Finish
Black
Shade Material
Glass
Frame Material
Aluminum
Series
Doma
Light Bulb Wattage
60 W
Rated Location
Wet
Shade Finish
Water Glass

Description

Traditional and timeless, this large outdoor chain hung fixture combines black cast aluminum hardware with clear water glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.