Zoro Homepage

Dover Street 4 Light Vanity, Polished Nickel & Clear

  • Mfr # 1934-4V-PN

  • Zoro # G805835194


product price: $386.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Housing Finish
Polished Nickel
Style
Transitional, Metropolitan, Classical, Restoration
Shade Material
Glass
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934-4V-PN
Zoro #
G805835194
UPC #
685659148107
Country of Origin
China

Dimensions

Height
9.75"
Length
5.5"
Width
33"
Cord/Wire Length
8 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Polished Nickel
Number of Lights
4
Style
Transitional, Metropolitan, Classical, Restoration
Shade Material
Glass
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Series
Dover Street
Dimmable
Yes
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

Place this polished nickel vanity light over a bathroom mirror to add a soft, flattering glow to your daily routine. This elegant fixture flaunts four clear glass shades adorned with decorative etchings for a dazzling display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.