Zoro Homepage

Dunbroch 1 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear

  • Mfr # 584CHB-BK

  • Zoro # G005842077


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8"
Width
8"
Height
26.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584CHB-BK
Zoro #
G005842077
UPC #
685659152357
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
26.75"
Chain Length
36"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
48 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
UL Listed
SGS
Frame Material
Aluminum
Shade Material
Glass
Series
Dunbroch
Dimmable
Yes
Light Bulb Wattage
60 W
Frame Finish
Black
Style
Restoration, Urban, Transitional, industrial
Rated Location
Damp
Shade Finish
Clear

Description

With a contemporary, understated vibe, this modern outdoor ceiling fixture from the Dunbroch collection makes a striking addition hung inside a porch entrance. With a long and open, box-like aluminum frame secured from a chain mount, it lends a sleek and subtle silhouette with its dark black finish. Accentuate a portico or roofed veranda with its single drop down light, protected by a clear cylindrical globe that casts a comforting glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.