Dunbroch 1 Light Outdoor Chain Mount Ceiling Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584CHB-DBZ-OBS

  • Zoro # G105842113


product price:  $280.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8"
Width
8"
Height
26.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584CHB-DBZ-OBS
Zoro #
G105842113
UPC #
685659152340
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
26.75"
Chain Length
36"
Cord/Wire Length
48 in
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
UL Listed
SGS
Frame Material
Aluminum
Frame Finish
Deep Bronze + Outdoor Brass
Series
Dunbroch
Style
Restoration, Urban, Transitional, industrial
Light Bulb Wattage
60 W
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp

Description

With a contemporary and minimal vibe, this modern outdoor ceiling fixture from the Dunbroch collection makes a striking addition mounted beneath a porch entrance. With a tall and open aluminum frame secured from a chain mount, it features sleek and subtle lines and a deep bronze finish. Dress up a portico or veranda with its single brass finished drop down light, encased in a clear cylindrical globe that casts a soothing glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.