Dunbroch 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 584PHMR-553PM-BK

  • Zoro # G005837134


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Watts
60
Series
Dunbroch
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMR-553PM-BK
Zoro #
G005837134
UPC #
685659154849
Country of Origin
China

Dimensions

Width
8"
Height
23.75"
Length
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Watts
60
Series
Dunbroch
Number of Lamps
1
Standards
SGS
Housing Material
Aluminum
Dimmable
Yes
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet

Description

Cast a soothing glow across exterior entertainment areas with this modern outdoor pier mounted fixture from the Dunbroch collection. Place this attractive light fixture to walkway columns and corner posts of a deck or veranda space for a striking, contemporary look. Its minimalist, open rectangular aluminum lantern features a classic, black finish as well as a touch of glamour with a weather-resistant black light fixture stand, sheathed by a transparent cylindrical glass globe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.