Dunbroch 1 Light Outdoor Pier Mounted Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584PHBR-553PM-DBZ

  • Zoro # G105836969


product price:  $314.00
/ea
Free Shipping & Returns

Key Features

Finish
Deep Bronze + Outdoor Brass
Standards
SGS
Bulb Base Type
Medium
Series
Dunbroch
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584PHBR-553PM-DBZ
Zoro #
G105836969
UPC #
685659152647
Country of Origin
China

Dimensions

Height
29.75"
Width
8"
Length
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Deep Bronze + Outdoor Brass
Standards
SGS
Bulb Base Type
Medium
Series
Dunbroch
Dimmable
Yes
Watts
60
Number of Lamps
1
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear

Description

Illuminate a spacious veranda entertainment area with this modern outdoor pier mounted fixture from the Dunbroch collection. Featuring a rectangular lantern with an airy, open frame structure, this outdoor patio fixture can be mounted to walkway columns or landscape posts to provide plenty of exterior lighting during the evening hours. This outdoor light fixture also comes in a deep bronze aluminum finish with a single light mounted on warm brass stand, which is encased in a clear glass cylindrical globe, lending a contrasting, yet understated contemporary vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.