Zoro Homepage

Dunbroch 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 584PHMS-BK

  • Zoro # G105836167


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Width
8"
Dimmable
Yes
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMS-BK
Zoro #
G105836167
UPC #
685659152333
Country of Origin
China

Dimensions

Width
8"
Length
8"
Height
20.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminum
Dimmable
Yes
Bulb Base Type
Medium
Standards
SGS
Watts
60
Series
Dunbroch
Number of Lamps
1
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

From the Dunbroch collection comes this modern outdoor post mount, perfect for patio decks and railings. With an open and airy rectangular aluminum lantern, this post mount fixture features a single light sheathed inside a transparent tube-like glass globe that allows the light to spread evenly. This outdoor light fixture also features an elegant dark black finish that suits existing building facade materials and colors schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.