Dunbroch 1 Light Outdoor Post Mount Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584PHBR-DBZ-OBS

  • Zoro # G305836974


product price:  $264.00
/ea
Free Shipping & Returns

Key Features

Finish
Deep Bronze + Outdoor Brass
Length
8"
Number of Lamps
1
Dimmable
Yes
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584PHBR-DBZ-OBS
Zoro #
G305836974
UPC #
685659152364
Country of Origin
China

Dimensions

Length
8"
Height
27.75"
Width
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Deep Bronze + Outdoor Brass
Number of Lamps
1
Dimmable
Yes
Housing Material
Aluminum
Series
Dunbroch
Bulb Base Type
Medium
Standards
SGS
Watts
60
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

Illuminate spacious patios and surrounding landscapes with this contemporary outdoor post mount fixture from the Dunbroch collection. Featuring a rectangular lantern with a thin aluminum frame, this outdoor post mount can be placed on deck corners and railings to cast some light. This outdoor light fixture also features a timeless deep bronze finish with a striking, warm brass accent in the single light fixture, which is encased in a more modern, glass tube-like globe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.