Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbroch 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 584PHBR-519P-BK

  • Zoro # G405837079


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Series
Dunbroch
Bulb Base Type
Medium
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHBR-519P-BK
Zoro #
G405837079
UPC #
685659152562
Country of Origin
China

Dimensions

Width
10"
Length
10"
Height
121.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Series
Dunbroch
Bulb Base Type
Medium
Standards
SGS
Watts
60
Number of Lamps
1
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear

Description

Light the home's pathway with this modern outdoor post mounted fixture from the Dunbroch collection. Featuring a slim post and rectangular lantern with an airy, open silhouette, this outdoor light fixture illuminates spacious patios and surrounding landscapes. With a dark black aluminum frame and a single light set inside a clear glass cylindrical globe, this post fixture lends a sleek, contemporary look to your outdoor entertainment areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.