Zoro Homepage

Dunbroch 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 584PHBR-567P-BK

  • Zoro # G405836997


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Number of Lamps
1
Housing Material
Aluminum
Height
101.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHBR-567P-BK
Zoro #
G405836997
UPC #
685659152555
Country of Origin
China

Dimensions

Height
101.5"
Width
9"
Length
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Number of Lamps
1
Housing Material
Aluminum
Series
Dunbroch
Bulb Base Type
Medium
Watts
60
Standards
SGS
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

Cast a glow along a pathway with this modern outdoor post mounted fixture from the Dunbroch collection. Featuring a sleek, tall post and rectangular lantern with an airy, open silhouette, this outdoor light fixture can illuminate surrounding yards and landscapes. With a dark black aluminum frame and a single light set inside a clear glass cylindrical globe, this contemporary post mounted fixture lends a stylish look to any outdoor veranda or patio entertainment areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.