Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbroch 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 584PHBS-536P-BK

  • Zoro # G705836925


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
120.25"
Series
Dunbroch
Width
9.25"
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHBS-536P-BK
Zoro #
G705836925
UPC #
685659152616
Country of Origin
China

Dimensions

Height
120.25"
Width
9.25"
Length
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Dunbroch
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Standards
SGS
Watts
60
Dimmable
Yes
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

Brighten the pathway to your door with this contemporary outdoor post mounted fixture from the Dunbroch collection. Featuring a slim and stately post topped with an open and airy rectangular lantern, this elegant light fixture is perfect for illuminating outdoor landscapes. With an aluminum metal frame in a dark black finish, as well as a single light fixture sheathed by a transparent, tube-like glass globe, this modern lantern post lends an understated look to verandas and any exterior entertainment areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.