Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbroch 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 584PHMR-519P-BK

  • Zoro # G805837167


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
10"
Watts
60
Series
Dunbroch
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584PHMR-519P-BK
Zoro #
G805837167
UPC #
685659152593
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
115.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Series
Dunbroch
Standards
SGS
Number of Lamps
1
Housing Material
Aluminum
Bulb Base Type
Medium
Dimmable
Yes
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet

Description

Illuminate a footpath with this contemporary outdoor post mounted fixture from the Dunbroch collection. Featuring a tall, slender post topped with an open and airy, rectangular aluminum lantern, this outdoor fixture casts adequate lighting across spacious patios and surrounding landscapes. With a dark black frame finish and a single light set inside a clear glass globe, this post fixture lends a stylishly modern vibe to outdoor entertainment areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.