Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbroch 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 584PHMR-567P-BK

  • Zoro # G905837166


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Length
9"
Series
Dunbroch
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMR-567P-BK
Zoro #
G905837166
UPC #
685659152586
Country of Origin
China

Dimensions

Length
9"
Width
9"
Height
95.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Series
Dunbroch
Housing Material
Aluminum
Standards
SGS
Number of Lamps
1
Watts
60
Dimmable
Yes
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

Cast a glow along a footpath with this modern outdoor post mounted fixture from the Dunbroch collection. Featuring a tall and stately post topped with an open, rectangular aluminum lantern, this outdoor fixture casts plenty of lighting across your patio or veranda entertainment areas. And with a dark black finish as well as a single light sheathed within a transparent, tube-like glass globe, this post fixture lends a contemporary style to any exterior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.