Zoro Homepage

Dunbroch 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 584PHMS-536P-BK

  • Zoro # G605837169


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Height
114.25"
Watts
60
Series
Dunbroch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMS-536P-BK
Zoro #
G605837169
UPC #
685659152630
Country of Origin
China

Dimensions

Height
114.25"
Width
9.25"
Length
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Watts
60
Series
Dunbroch
Housing Material
Aluminum
Bulb Base Type
Medium
Standards
SGS
Number of Lamps
1
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

Illuminate a dimly lit footpath with this contemporary outdoor post mounted fixture from the Dunbroch collection. Featuring a slim, stately post topped with an open and airy, rectangular aluminum lantern, this outdoor fixture casts light across spacious patios and exterior entertainment areas. With a deep, dark black finish along with a single light encased within a clear tube-like glass globe, this outdoor lighting fixture gives off an elegant and sophisticated vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.