Dunbroch 1 Light Outdoor Post Mounted Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584PHMR-567P-DBZ

  • Zoro # G805837174


product price:  $596.00
/ea
Free Shipping & Returns

Key Features

Finish
Deep Bronze + Outdoor Brass
Housing Material
Aluminum
Height
95.5"
Series
Dunbroch
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584PHMR-567P-DBZ
Zoro #
G805837174
UPC #
685659152678
Country of Origin
China

Dimensions

Height
95.5"
Length
9"
Width
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Deep Bronze + Outdoor Brass
Housing Material
Aluminum
Series
Dunbroch
Watts
60
Number of Lamps
1
Standards
SGS
Bulb Base Type
Medium
Dimmable
Yes
Rated Location
Wet
Shade Finish
Clear
Shade Material
Glass

Description

Illuminate a dark sidewalk with this modern outdoor post mounted fixture from the Dunbroch collection. Featuring a tall and stately post, this outdoor fixture is topped with an open and airy, rectangular aluminum lantern, casting ample lighting across any exterior landscaped space. With a traditional deep bronze finish as well as a single warm brass light sheathed within a transparent, tube-like glass globe, this outdoor lighting fixture lends a contemporary, yet classic vibe to your outdoor areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.