Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbroch 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 584S-BK

  • Zoro # G305836226


product price: $216.59
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
13"
Length
6.25"
Series
Dunbroch
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584S-BK
Zoro #
G305836226
UPC #
685659152258
Country of Origin
China

Dimensions

Width
8"
Height
13"
Length
6.25"
Canopy Dimensions
8 in x 13 in

Details

Item
Outdoor Wall Sconce
Series
Dunbroch
Watts
60
Finish
Black
Housing Material
Aluminum
Standards
SGS
Shade Material
Glass
Number of Lights
1
Bulb Base
Medium
Dimmable
Yes
Shade Finish
Clear
Rated Location
Wet

Description

From the Dunbroch collection comes this minimalistic, modern outdoor wall sconce, perfectly suited for a porch entryway or patio entertainment area. Featuring an open rectangular aluminum frame as well as a single drop down light sheathed within a clear cylindrical glass globe, this sconce adds just the right amount of glow. Its striking dark black finish makes this exterior sconce able to complement existing building facades of various color palettes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.