Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584M-DBZ-OBS

  • Zoro # G705837083


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
18.25"
Length
6.25"
Series
Dunbroch
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584M-DBZ-OBS
Zoro #
G705837083
UPC #
685659152265
Country of Origin
China

Dimensions

Width
8"
Height
18.25"
Length
6.25"
Canopy Dimensions
8 in x 18-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Dunbroch
Watts
60
Finish
Deep Bronze + Outdoor Brass
Housing Material
Aluminum
Standards
SGS
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Bulb Base
Medium

Description

Classy with a contemporary vibe, this modern outdoor wall sconce from the Dunbroch collection makes a stunning addition to a home entryway or patio entertainment area. Featuring a box-like aluminum frame with three open sides, its sleek silhouette illuminates an area plentifully. With a deep bronze finish and warm brass accents in the single drop down light, protected by a clear cylindrical globe, this outdoor sconce adds a sophisticated, alluring look to a veranda or portico.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.