
Easton Chandelier, 12-Light, 20.5 In.W x 33 In.H, Rubbed Brass/Rubbed Brass
Mfr # 3038-12RB
Zoro # G011799976
product price:Â $1,304.00
/eaKey Features
Fixture Wattage
60 W
Lamp Watts
60
Height
33 in
Style
Transitional, sleek, Metropolitan, linear
Collection
Easton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3038-12RB
Zoro #
G011799976
UPC #
685659177787
Country of Origin
China
Dimensions
Height
33 in
Width
20.5 in
Length
20.5"
Cord/Wire Length
110"
Canopy Dimensions
5.12 x 5.12
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Number of Lights
12
Lamp Watts
60
Style
Transitional, sleek, Metropolitan, linear
Collection
Easton
Series
Easton
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Damp
Frame Material
Steel
Location Rating
Damp
Bulbs Included
No
Shade Material
Steel
Description
With an emphasis on a striking glam-inspired industrial motif, this decadent light fixture pays tribute to the trending motif of farmhouse and modern. The Easton collection offers a twelve-light chandelier with linear elements and an orderly aesthetic ideal for heightened minimalist decor schemes. Candelabra bulb mounts align in a graduated arrangement, centered in full view thanks to a dual-layered openwork gleaming rubbed brass finish metal frame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.