
Easton Chandelier, 4-Light, 9.25 In.W x 18.75 In.H, Matte Black/Matte Black
Mfr # 3038-4MB
Zoro # G411799712
product price:Â $564.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Standards
CUL/cETLu
Material
Steel
Lamp Watts
60
Collection
Easton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3038-4MB
Zoro #
G411799712
UPC #
685659177701
Country of Origin
China
Dimensions
Width
9.25 in
Length
9.25"
Height
18.75 in
Cord/Wire Length
110"
Canopy Dimensions
5.12 x 5.12
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Standards
CUL/cETLu
Material
Steel
Lamp Watts
60
Collection
Easton
Dimmable
Yes
Number of Lights
4
Series
Easton
Style
Transitional, sleek, Metropolitan, linear
Bulb Base
Candelabra
Rated Location
Damp
Shade Material
Steel
Frame Material
Steel
Bulbs Included
No
Location Rating
Damp
Description
Breathe new life into a tasteful living space blending modern and farmhouse style elements. The Easton metal four-light chandelier creates a mixed motif with candelabra bulb mounts set in a graduated arrangement, centered in full view thanks to a dual-layered openwork matte black finish metal frame. A bold version of minimalism reflects with a sought-after effect, accomplishing its objective with an extraordinary blend of dramatic finish and minimalist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.