
Easton Chandelier, 4-Light, 9.25 In.W x 18.75 In.H, Rubbed Brass/Rubbed Brass
Mfr # 3038-4RB
Zoro # G111799920
product price:Â $752.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Length
9.25"
Standards
CUL/cETLu
Collection
Easton
Style
Transitional, sleek, Metropolitan, linear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3038-4RB
Zoro #
G111799920
UPC #
685659177725
Country of Origin
China
Dimensions
Length
9.25"
Width
9.25 in
Height
18.75 in
Canopy Dimensions
5.12 x 5.12
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Standards
CUL/cETLu
Collection
Easton
Style
Transitional, sleek, Metropolitan, linear
Number of Lights
4
Dimmable
Yes
Series
Easton
Lamp Watts
60
Material
Steel
Bulb Base
Candelabra
Rated Location
Damp
Shade Material
Steel
Location Rating
Damp
Bulbs Included
No
Frame Material
Steel
Description
Visual impact follows a striking geometric silhouette perfect for blending modern farmhouse with industrial styles. The Easton metal four-light chandelier creates a mixed motif with candelabra bulb mounts set in a graduated arrangement, centered in full view thanks to a dual-layered openwork rubbed brass finish metal frame. A chic version of minimalism reflects with a sought-after effect, accomplishing its objective with an extraordinary blend of a warm palette and minimalist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.