
Easton Chandelier, 8-Light, 16.5 In.W x 27 In.H, Matte Black/Matte Black
Mfr # 3038-8MB
Zoro # G111800008
product price:Â $942.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Collection
Easton
Lamp Watts
60
Height
27 in
Style
Transitional, sleek, Metropolitan, linear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3038-8MB
Zoro #
G111800008
UPC #
685659177732
Country of Origin
China
Dimensions
Height
27 in
Length
16.5"
Width
16.5 in
Canopy Dimensions
5.12 x 5.12
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Easton
Lamp Watts
60
Style
Transitional, sleek, Metropolitan, linear
Material
Steel
Standards
CUL/cETLu
Series
Easton
Number of Lights
8
Dimmable
Yes
Rated Location
Damp
Bulb Base
Candelabra
Frame Material
Steel
Bulbs Included
No
Location Rating
Damp
Shade Material
Steel
Description
An aesthetically complex collision of old and new plays out in grand style as this striking light fixture represents both farmhouse and industrial motifs. The Easton metal eight-light chandelier creates a mixed motif with candelabra bulb mounts set in a graduated arrangement, centered in full view thanks to a dual-layered openwork matte black finish metal frame. A chic version of minimalism delivers a sought-after effect, accomplishing its objective.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.