Easton Chandelier, 8-Light, 16.5 In.W x 27 In.H, Rubbed Brass/Rubbed Brass

  • Mfr # 3038-8RB

  • Zoro # G311799928


product price:  $1,048.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Collection
Easton
Series
Easton
Length
16.5"
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3038-8RB
Zoro #
G311799928
UPC #
685659177756
Country of Origin
China

Dimensions

Length
16.5"
Width
16.5 in
Height
27 in
Cord/Wire Length
110"
Canopy Dimensions
5.12 x 5.12
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Collection
Easton
Series
Easton
Lamp Watts
60
Standards
CUL/cETLu
Number of Lights
8
Dimmable
Yes
Style
Transitional, sleek, Metropolitan, linear
Material
Steel
Rated Location
Damp
Bulb Base
Candelabra
Shade Material
Steel
Location Rating
Damp
Frame Material
Steel
Bulbs Included
No

Description

Gleaming brass finish metal elevates a glam look in a fixture with a striking aesthetic perfect for modern and transitional spaces. The Easton metal eight-light chandelier creates a mixed motif with candelabra bulb mounts set in a graduated arrangement, centered in full view thanks to a dual-layered openwork rubbed brass finish steel frame. A chic version of minimalism delivers a sought-after effect, accomplishing its objective.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.