
Easton Flush Mount, 4-Light, 15 In.W x 10 In.H, Rubbed Brass/Rubbed Brass
Mfr # 3038F-RB
Zoro # G211799929
product price: $588.00
/ea
Free Shipping & Returns
Key Features
Length
15"
Width
15 in
Height
10 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3038F-RB
Zoro #
G211799929
UPC #
685659177824
Country of Origin
China
Dimensions
Length
15"
Width
15 in
Height
10 in
Canopy Dimensions
15 x 15
Details
Watts
60
Dimmable
Yes
Finish
Rubbed Brass
Item
Flush Mount
Series
Easton
Number of Light Bulbs Required
4
Number of LEDs
Candelabra
Standards
CUL/cETLu
Housing Material
Steel
Lamp Included
No
Rated Location
Damp
Shade Material
Steel
Frame Material
Steel
Location Rating
Damp
Collection
Easton
Bulb Base
Candelabra
Number of Lights
4
Description
A superb mix of old and new follows modern industrial and farmhouse aesthetics, building a focal point through lighting and a warm, gleaming finish. The Easton collection offers a four-light flush mount ceiling light with linear elements and an orderly aesthetic ideal for a signature style. Candelabra bulb mounts align in a graduated arrangement, centered in full view thanks to a dual-layered openwork rubbed brass finish metal frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.