Shop Z-LITE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Easton Linear Chandelier, 13-Light, 13 In.W x 54 In.L x 13 In.H, Rubbed Brass/Rubbed Brass
- Mfr # 3038-13L-RB
- Zoro # G511799742
product price:Â
$
1,712.00
/ea
Key Features
Fixture Wattage
60 W
Width
13 in
Material
Steel
Lamp Watts
60
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3038-13L-RB
- Zoro #
- G511799742
- UPC #
- 685659177633
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Rubbed Brass
- Material
- Steel
- Lamp Watts
- 60
- Number of Lights
- 13
- Dimmable
- Yes
- Standards
- CUL/cETLu
- Series
- Easton
- Style
- Transitional, sleek, Metropolitan, linear
- Collection
- Easton
- Rated Location
- Damp
- Bulb Base
- Candelabra
- Shade Material
- Steel
- Frame Finish
- Rubbed Brass
- Frame Material
- Steel
- Location Rating
- Damp
- Bulbs Included
- No
Dimensions
- Width
- 13 in
- Height
- 13 in
- Length
- 54 in
- Canopy Dimensions
- 29.875 x 4.72
- Cord/Wire Length
- 170"
- Chain Length
- Rods: 8x24" + 4x12" + 2x6" + 2x3"
Description
Complete the custom look of a modern or traditional space with a fixture that puts a signature design stamp in a kitchen or bar setting. Starting with linear elements and an orderly aesthetic, the Easton thirteen-light island light sneaks in a romantic theme with charming candelabra bulb mounts set in a graduated arrangement, centered in full view thanks to a dual-layered openwork rubbed brass finish metal frame. Symmetry and minimalism reflect a sought-after effect with a gleaming quality and limitless personality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.