Easton Linear Chandelier, 9-Light, 13 In.W x 44 In.L x 13 In.H, Rubbed Brass/Rubbed Brass

  • Mfr # 3038-9L-RB

  • Zoro # G911799908


product price:  $1,534.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Width
13 in
Style
Transitional, sleek, Metropolitan, linear
Dimmable
Yes
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3038-9L-RB
Zoro #
G911799908
UPC #
685659177664
Country of Origin
China

Dimensions

Width
13 in
Height
13 in
Length
44 in
Cord/Wire Length
170"
Canopy Dimensions
25.625 x 4.72
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Style
Transitional, sleek, Metropolitan, linear
Dimmable
Yes
Number of Lights
9
Collection
Easton
Standards
CUL/cETLu
Material
Steel
Series
Easton
Lamp Watts
60
Bulb Base
Candelabra
Rated Location
Damp
Bulbs Included
No
Location Rating
Damp
Frame Material
Steel
Shade Material
Steel
Frame Finish
Rubbed Brass

Description

Create optical glam style in a kitchen or entertaining space composed of both modern and transitional design appeal. Linear elements and an orderly aesthetic enhance the Easton nine-light island light, adding a romantic theme with charming candelabra bulb mounts set in a graduated arrangement and centered in full view thanks to a dual-layered openwork rubbed brass finish metal frame. Symmetry and minimalism reflect a sought-after effect with limitless personality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.