Easton Wall Sconce, 3-Light, 8 In.W x 5 In.L x 16 In.H, Matte Black/Matte Black

  • Mfr # 3038-3S-MB

  • Zoro # G011799815


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
8 in
Dimmable
Yes
Standards
CUL/cETLu
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3038-3S-MB
Zoro #
G011799815
UPC #
685659177671
Country of Origin
China

Dimensions

Height
16 in
Width
8 in
Length
5 in
Canopy Dimensions
8 in x 16 in
Backplate Dimensions
8 x 16

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Watts
60
Series
Easton
Lamp Included
No
Rated Location
Damp
Bulb Base
Candelabra
Frame Material
Steel
Number of Lights
3
Frame Finish
Matte Black
Location Rating
Damp
Collection
Easton
Shade Material
Steel

Description

A compelling aesthetic blends old and new with a light fixture that changes up the attitude in a modern or transitional space. The Easton metal three-light wall sconce creates a mixed motif with candelabra bulb mounts set in a graduated arrangement, centered in full view thanks to a dual-layered openwork matte black finish metal frame. A bold version of minimalism reflects with a sought-after effect, accomplishing its objective with an extraordinary blend of finish and minimalist construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.