
Easton Wall Sconce, 3-Light, 8 In.W x 5 In.L x 16 In.H, Rubbed Brass/Rubbed Brass
Mfr # 3038-3S-RB
Zoro # G411799743
product price:Â $421.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
8 in
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3038-3S-RB
Zoro #
G411799743
UPC #
685659177695
Country of Origin
China
Dimensions
Height
16 in
Width
8 in
Length
5 in
Canopy Dimensions
8 in x 16 in
Backplate Dimensions
8 x 16
Details
Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Lamp Watts
60
Lamp Included
No
Standards
CUL/cETLu
Series
Easton
Frame Material
Steel
Number of Lights
3
Rated Location
Damp
Bulb Base
Candelabra
Shade Material
Steel
Collection
Easton
Location Rating
Damp
Frame Finish
Rubbed Brass
Description
Choose the ultra-glam ambiance of a gleaming fixture perfect for making a tasteful impact in modern and transitional spaces. The Easton metal three-light wall sconce creates a mixed industrial and farmhouse look with candelabra bulb mounts set in a graduated arrangement, centered in full view thanks to a dual-layered openwork rubbed brass finish metal frame. A bold version of minimalism softens with a warm finish, accomplishing its objective with extraordinary minimalist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.