Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eaton 1 Light Pendant, Brushed Nickel

  • Mfr # 6011P18-BN

  • Zoro # G405840925


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Height
15.5"
Length
18"
Width
18"
Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011P18-BN
Zoro #
G405840925
UPC #
685659157383
Country of Origin
India

Dimensions

Height
15.5"
Length
18"
Width
18"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Iron
Item
Pendant
Finish
Brushed Nickel
Watts
100
Series
Eaton
Material
Iron
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Medium

Description

Choose an industrial-inspired look with the Eaton one-light pendant, a superb option for low-key lighting in a custom space. This pendant features a sleek conical silhouette with a shade, down rod, and canopy crafted of iron and given a brushed nickel finish. Line up a collection to illuminate a kitchen island, or place this light individually around a living space for an easy, casual feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.