Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eaton 1 Light Pendant, Polished Nickel & Polished Nickel

  • Mfr # 6011P12-PN

  • Zoro # G005840981


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Height
12.5"
Length
12"
Width
12"
Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011P12-PN
Zoro #
G005840981
UPC #
685659157321
Country of Origin
India

Dimensions

Height
12.5"
Length
12"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Iron
Item
Pendant
Finish
Polished Nickel
Series
Eaton
Material
Iron
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

A customized kitchen or living space deserves fashionable lighting fixtures, and this one-light pendant from the Eaton collection delivers. This sleek, simple light offers a minimalist design with a cone-shaped shade, down rod, and canopy mount crafted of iron with a shiny polished nickel finish. Mount this light straight-up or on a sloped ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.