Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eaton 1 Light Pendant, Polished Nickel & Polished Nickel

  • Mfr # 6011P24-PN

  • Zoro # G505841037


product price: $376.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
24"
Length
24"
Width
24"
Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011P24-PN
Zoro #
G505841037
UPC #
685659157420
Country of Origin
India

Dimensions

Height
24"
Length
24"
Width
24"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Iron
Item
Pendant
Finish
Polished Nickel
Dimmable
Yes
Series
Eaton
Standards
CUL/cETLu
Material
Iron
Watts
100
Bulb Base
Medium
Rated Location
Dry

Description

This statement-making one-light pendant makes lighting a staple in interior decor, delivering a trending industrial-inspired motif with casual appeal. A simple silhouette blends a conical shade, down rod, and canopy mount, all made of shiny polished nickel finish iron. Dress up a casual kitchen island with a line of these sleek pendants from the Eaton collection, or place one in a targeted space for a special effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.