Zoro Homepage

Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy

  • Mfr # 577B-BK-LED

  • Zoro # G405836256


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
24"
Length
3.25"
Series
Eclipse
Watts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577B-BK-LED
Zoro #
G405836256
UPC #
685659169423
Country of Origin
China

Dimensions

Width
8"
Height
24"
Length
3.25"
Canopy Dimensions
8 in x 24 in

Details

Item
Outdoor Wall Sconce
Series
Eclipse
Watts
12
Finish
Black
Color Temperature
2700K
Housing Material
Aluminum
CRI
CRI>90
Standards
CUL/cETLu
Shade Finish
Seedy
Source Lumens
2040
Delivered Lumens
420
Number of Lights
2
Shade Material
Glass
Rated Location
Wet
Dimmable
Yes
Bulb Base
Integrated LED

Description

This two-light outdoor post mounted fixture adds a period-inspired accent to your deck or patio. The black finish and clear beveled glass shade encase two candelabra bulbs for the perfect glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.