Zoro Homepage

Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy

  • Mfr # 577S-BK-LED

  • Zoro # G805836375


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Width
6.25"
Height
12"
Length
3.25"
Series
Eclipse
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577S-BK-LED
Zoro #
G805836375
UPC #
685659169409
Country of Origin
China

Dimensions

Width
6.25"
Height
12"
Length
3.25"
Canopy Dimensions
6-1/4 in x 12 in

Details

Item
Outdoor Wall Sconce
Series
Eclipse
Watts
8
Finish
Black
Standards
CUL/cETLu
CRI
CRI>90
Color Temperature
2700K
Housing Material
Aluminum
Shade Material
Glass
Source Lumens
1360
Rated Location
Wet
Shade Finish
Seedy
Delivered Lumens
300
Bulb Base
Integrated LED
Number of Lights
2
Dimmable
Yes

Description

Perfect for illuminating dark areas of your outdoor space, this medium outdoor wall sconce is made with aluminum and comes in a black finish. It features an integrated LED light. The seeded glass shade provides an urban inspired appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.