Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge 2 Light Outdoor Wall Sconce, White & Sand Blast

  • Mfr # 576M-WH-LED

  • Zoro # G005836281


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Width
4.5"
Height
18.5"
Length
4"
Series
Edge
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576M-WH-LED
Zoro #
G005836281
UPC #
685659135619
Country of Origin
China

Dimensions

Width
4.5"
Height
18.5"
Length
4"
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Edge
Watts
10
Finish
White
Housing Material
Aluminium
Standards
CUL/cETLu
Lamp Included
Yes
CRI
CRI> 90
Color Temperature
2700K
Number of Lights
2
Bulb Base
LED-Integrated
Dimmable
Yes
Delivered Lumens
890
Rated Location
Wet
Shade Finish
Sand Blast
Source Lumens
1800
Shade Material
Glass

Description

Attention to detail improves exterior spaces to render a fashionable home inside and out, starting with this two-light outdoor wall sconce. Soft, indirect lighting offers an inviting experience with the benefit of energy-saving LED technology and a minimalist, linear-styled frame crafted from radiant Pure White finish texturized metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.