Edge Outdoor Wall, 2-Light, 4.5 In.W x 3.75 In.L x 20.5 In.H, Black/Sandblast

  • Mfr # 576S-2-BK-LED

  • Zoro # G311672849


product price:  $304.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Height
20.5 in
Length
3.75 in
Series
Edge
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
576S-2-BK-LED
Zoro #
G311672849
UPC #
685659178937
Country of Origin
China

Dimensions

Width
4.5 in
Height
20.5 in
Length
3.75 in
Canopy Dimensions
4.33 in x 4.33 in
Backplate Dimensions
4.33" L x 4.33" W

Details

Item
Outdoor Wall
Series
Edge
Watts
10
Finish
Black
Standards
SGS
Color Temperature
2700K
Color Temp.
2700K
Lamp Included
Yes
Housing Material
Aluminum
CRI
CRI> 90
Bulb Base
LED-Integrated
Rated Location
Wet
Shade Material
Glass
Number of Lights
2
Source Lumens
880
Dimmable
Yes
Shade Finish
Sandblast
Delivered Lumens
860
Shade Finish/Color
Sandblast
Location Rating
Wet
Frame Finish
Black
Frame Material
Aluminum
Collection
Edge
LED Delivered Lumen
860
LED Source Lumen
880

Description

Standard simplicity affords a low key look in a light fixture designed for outdoor use. This two-light outdoor wall sconce from the Edge collection offers construction of bold black finish aluminum with a sandblast glass shade. Create a minimalist approach to ambient and accent outdoor lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.