Edge Outdoor Wall, 2-Light, 4.5 In.W x 3.75 In.L x 33.25 In.H, Black/Sandblast

  • Mfr # 576M-2-BK-LED

  • Zoro # G111672865


product price:  $454.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Height
33.25 in
Length
3.75 in
Series
Edge
Watts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576M-2-BK-LED
Zoro #
G111672865
UPC #
685659178944
Country of Origin
China

Dimensions

Width
4.5 in
Height
33.25 in
Length
3.75 in
Canopy Dimensions
4.33 in x 4.33 in
Backplate Dimensions
4.33" L x 4.33" W

Details

Item
Outdoor Wall
Series
Edge
Watts
18
Finish
Black
Standards
SGS
Color Temperature
2700K
Housing Material
Aluminum
Lamp Included
Yes
Color Temp.
2700K
CRI
CRI> 90
Rated Location
Wet
Source Lumens
1580
Dimmable
Yes
Bulb Base
LED-Integrated
Shade Material
Glass
Delivered Lumens
1680
Number of Lights
2
Shade Finish
Sandblast
Shade Finish/Color
Sandblast
Frame Material
Aluminum
Location Rating
Wet
Frame Finish
Black
Collection
Edge
LED Source Lumen
1580
LED Delivered Lumen
1680

Description

Linear design standards adopt an iconic simplicity with contemporary verve as this two-light outdoor wall sconce offers a visual impact to any space. This fixture from the Edge collection offers construction of bold black finish aluminum with a sandblast glass shade. Create a minimalist approach to ambient and accent outdoor lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.