Zoro Homepage

Egon 1-Light Vanity, 18 in W, Brushed Nickel

  • Mfr # 1015-18W-BN-LED

  • Zoro # G816319911


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Series
Egon
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-18W-BN-LED
Zoro #
G816319911
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
18 in
Height
4.75 in

Details

Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Series
Egon
Bulb Type
LED-Integrated
Watts
20W
Housing Finish
Brushed Nickel
Item
Vanity
Standards
cETLus
Shade Material
Glass
Number of Lights
1
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H

Description

The Egon vanity light ripples with grace, its textured glass sleeve catching light like sunlight on water. Framed by sleek metal caps in brushed nickel, it casts a soft, flattering glow that feels both sculptural and serene. A touch of radiance for the rituals of every day.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.