Zoro Homepage

Egon 1-Light Vanity, 18 in W, Modern Gold

  • Mfr # 1015-18W-MGLD-LED

  • Zoro # G116319901


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Length
4 in
Series
Egon
Housing Material
Steel
Damp/Wet Rating
Damp
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-18W-MGLD-LED
Zoro #
G116319901
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
18 in
Height
4.75 in

Details

Series
Egon
Item
Vanity
Housing Material
Steel
Damp/Wet Rating
Damp
Standards
cETLus
Bulb Type
LED-Integrated
Housing Finish
Modern Gold
Number of Lights
1
Watts
20W
Dimmable
Yes
Shade Material
Glass
Canopy/Backplate
7.1" W x 4.7" H
Shade Finish
Matte Opal

Description

Drenched in the warmth of modern gold, the Egon vanity light exudes quiet luxury. Waves of textured glass shimmer gently, reflecting a glow that feels both refined and romantic. Its elegant, with a golden edge that makes this piece subtle, sculptural, unforgettable.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.