Zoro Homepage

Egon 1-Light Vanity, 25 in W, Brushed Nickel

  • Mfr # 1015-25W-BN-LED

  • Zoro # G216319689


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Standards
cETLus
Number of Lights
1
Bulb Type
LED-Integrated
Series
Egon
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-25W-BN-LED
Zoro #
G216319689
UPC #
-
Country of Origin
China

Dimensions

Height
4.75 in
Length
4 in
Width
25 in

Details

Standards
cETLus
Housing Finish
Brushed Nickel
Number of Lights
1
Bulb Type
LED-Integrated
Series
Egon
Damp/Wet Rating
Damp
Shade Material
Glass
Watts
25W
Housing Material
Steel
Item
Vanity
Dimmable
Yes
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H

Description

Cool and composed, this brushed nickel vanity light adds a layer of subtle polish to your space. The sculpted glass brings movement and softness, catching the light in all the right ways. Talk about a flawless choice for a vanity that values both form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.