Zoro Homepage

Egon 1-Light Vanity, 25 in W, Chrome

  • Mfr # 1015-25W-CH-LED

  • Zoro # G816319737


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Standards
cETLus
Damp/Wet Rating
Damp
Length
4 in
Number of Lights
1
Series
Egon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-25W-CH-LED
Zoro #
G816319737
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Height
4.75 in
Width
25 in

Details

Standards
cETLus
Damp/Wet Rating
Damp
Number of Lights
1
Series
Egon
Shade Material
Glass
Housing Finish
Chrome
Bulb Type
LED-Integrated
Item
Vanity
Watts
25W
Dimmable
Yes
Housing Material
Steel
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H

Description

This chrome vanity light gleams with mirror-like brilliance, wrapping softly rippled glass in a high-shine finish that reflects every glimmer. Its sleek, sculptural, and made to brighten your space with elegance that lasts well beyond the first glance. This is a real standout piece that sparkles with style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.