
Egon 1-Light Vanity, 25 in W, Matte Black
Mfr # 1015-25W-MB-LED
Zoro # G916319705
product price: $236.00
/ea
Free Shipping & Returns
Key Features
Series
Egon
Shade Material
Glass
Bulb Type
LED-Integrated
Damp/Wet Rating
Damp
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-25W-MB-LED
Zoro #
G916319705
UPC #
-
Country of Origin
China
Dimensions
Height
4.75 in
Width
25 in
Length
4 in
Details
Series
Egon
Shade Material
Glass
Bulb Type
LED-Integrated
Damp/Wet Rating
Damp
Housing Material
Steel
Housing Finish
Matte Black
Number of Lights
1
Watts
25W
Dimmable
Yes
Standards
cETLus
Item
Vanity
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H
Lumens
1640
Description
Moody and magnetic, this matte black vanity light wraps rippled glass in a bold frame that feels both modern and timeless. The softly diffused glow brings a sense of calm sophistication to your space. Its the kind of piece that makes even everyday routines feel elevated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.