
Egon 1-Light Vanity, 25 in W, Modern Gold
Mfr # 1015-25W-MGLD-LED
Zoro # G816319652
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Watts
25W
Series
Egon
Dimmable
Yes
Width
25 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-25W-MGLD-LED
Zoro #
G816319652
UPC #
-
Country of Origin
China
Dimensions
Width
25 in
Height
4.75 in
Length
4 in
Details
Watts
25W
Series
Egon
Dimmable
Yes
Damp/Wet Rating
Damp
Bulb Type
LED-Integrated
Standards
cETLus
Number of Lights
1
Shade Material
Glass
Housing Material
Steel
Housing Finish
Modern Gold
Item
Vanity
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H
Description
A wash of golden light meets a sleek silhouette in this stunning vanity design. The textured glass captures and diffuses each beam beautifully, while the warm finish gives the entire piece a sunlit elegance. Brighten your space with a glow that feels truly luxurious.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.