Zoro Homepage

Egon 1-Light Vanity, 32 in W, Chrome

  • Mfr # 1015-32W-CH-LED

  • Zoro # G216319917


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Standards
cETLus
Width
32 in
Damp/Wet Rating
Damp
Shade Material
Glass
Bulb Type
LED-Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-32W-CH-LED
Zoro #
G216319917
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Length
4 in
Height
4.75 in

Details

Standards
cETLus
Damp/Wet Rating
Damp
Shade Material
Glass
Bulb Type
LED-Integrated
Item
Vanity
Dimmable
Yes
Number of Lights
1
Housing Material
Steel
Series
Egon
Watts
32W
Housing Finish
Chrome
Canopy/Backplate
7.1" W x 4.7" H
Shade Finish
Matte Opal

Description

Clean lines meet reflective brilliance in this wide chrome vanity light. The sculpted glass creates gentle texture, while the high-shine frame amplifies light and elegance in equal measure. Its a stunning balance of modern form and fluid beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.