Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Egon 1-Light Vanity, 32 in W, Modern Gold

  • Mfr # 1015-32W-MGLD-LED

  • Zoro # G916319873


product price: $322.00
/ea
Free Shipping & Returns

Key Features

Width
32 in
Dimmable
Yes
Series
Egon
Bulb Type
LED-Integrated
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-32W-MGLD-LED
Zoro #
G916319873
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Length
4 in
Height
4.75 in

Details

Dimmable
Yes
Item
Vanity
Series
Egon
Bulb Type
LED-Integrated
Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Glass
Watts
32W
Housing Material
Steel
Standards
cETLus
Housing Finish
Modern Gold
Canopy/Backplate
7.1" W x 4.7" H
Shade Finish
Matte Opal

Description

Modern gold adds just the right touch of glam to this wide, softly glowing vanity light. Its fluid glass catches every glimmer, creating a glow that feels both elevated and inviting. Its a showpiece designed to make every reflection feel a little more golden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.