Zoro Homepage

Egon 1-Light Vanity, 40 in W, Brushed Nickel

  • Mfr # 1015-40W-BN-LED

  • Zoro # G416319830


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Standards
cETLus
Width
40 in
Number of Lights
1
Watts
40W
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-40W-BN-LED
Zoro #
G416319830
UPC #
-
Country of Origin
China

Dimensions

Width
40 in
Length
4 in
Height
4.75 in

Details

Standards
cETLus
Item
Vanity
Number of Lights
1
Watts
40W
Damp/Wet Rating
Damp
Shade Material
Glass
Bulb Type
LED-Integrated
Dimmable
Yes
Housing Finish
Brushed Nickel
Housing Material
Steel
Series
Egon
Canopy/Backplate
7.1" W x 4.7" H
Shade Finish
Matte Opal

Description

Sleek in scale and polished in tone, this brushed nickel vanity light stretches wide with ease and intention. The textured glass adds gentle movement, while the cool metallic finish keeps the look crisp and sophisticated. Its modern simplicity, perfectly proportioned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.