Zoro Homepage

Egon 1-Light Vanity, 40 in W, Chrome

  • Mfr # 1015-40W-CH-LED

  • Zoro # G216319849


product price: $380.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Length
4 in
Bulb Type
LED-Integrated
Width
40 in
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-40W-CH-LED
Zoro #
G216319849
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
40 in
Height
4.75 in

Details

Dimmable
Yes
Bulb Type
LED-Integrated
Item
Vanity
Number of Lights
1
Watts
40W
Standards
cETLus
Housing Material
Steel
Damp/Wet Rating
Damp
Housing Finish
Chrome
Shade Material
Glass
Series
Egon
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H

Description

Chrome adds a sleek, high-shine edge to this expansive vanity light, while rippling glass diffuses light with delicate movement. The glow is balanced, flattering, and full of modern charm. It's a stunning piece that amplifies both space and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.